Beli thermal overload di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Chint Thermal Overload Relay (TOR)atribut:
- TM Relay: NXR
- Auxiliary Contact: 1NO+1NC
- Mitsubishi Electric Overload protection type thermal relay TH-T seriesatribut:
- Ambient Temperature (°C): -10 to 40 (standard temperature is 20, maximum temperature inside the panel is 55)
- Applicable Frequency (Hz): 0(DC) to 400
- Auxiliary Contact: 1a1b
- Function: Trip free, operation indication (lever indication), manual trip check
- Minimum Applicable Load: 20V 5mA
- Open thermal Current (A) : 5
- Pollution Degree (Environment to Use): 3
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Rated Impulse Withstand Voltage (kV): 6
- Rated Insulation Voltage (V): 690
- Standard: JIS C8201-4-1, IEC60947-4-1, EN IEC60947-4-1, BS EN60947-4-1, DIN EN60947-4-1(VDE0660-102)
- Type: TH-T
- Type of Resetting: (Thermal relay) Manual reset type
- Vibration Resistance (m/s²): 19.6(10 to 55Hz)
- Fuji Electric Thermal Overload Relay TR-ON/3atribut:
- Compatible for: Series SC-03,SC-0,SC-05
- LOBSTER(LOBTEX) Pneumatic RiveterDeskripsi:-A lightweight type that boldly uses resin for the main body.-Convenient small diameter frame head was adopted for work in narrow place.-Reduce shock at riveting.-The work sound is silent, environmentally friendly with the built-in silencer in the main body.
- Mitsubishi Electric Thermal Relay Th-T Series With Wiring Rationalization Terminalatribut:
- Auxiliary Contact: 1a1b
- Type: thermal relay
- Fuji Electric Thermal Overload RelayDeskripsi:Fuji electric thermal overload relays are designed to provide overload protection to meet the thermal characteristics of low voltage induction motors. Adjustable thermal overload relays give motors positive overcuttent protection. The starter contacts cannot be held closing under overload conditions. However, once the bimetal element has cooled, the reset button can be depressed and the motor can be testrarted and the motor can be restrated in the normal manner. Ordinaryly this reset is carried out manually but the starter can be changed over to automatic reset by means of a screw-driver.
- Mitsubishi Electric Thermal Relay Ms-N Seriesatribut:
- Thickness (mm): 105
- Auxiliary Contact: 1a1b
- Rated operating current (A): [AC-15 class (open/close of AC electromagnetic contactor coil) a contact/b contact]: (AC24V)2/3, (AC110V)2/3, (AC220V)1/2, (AC550V)0.5/1,[ DC-13 class (opening and closing of DC electromagnetic contactor coil)]: (DC24V)1, (DC110V)0.2, (DC220V)0.1
- Terms Of Use: Ambient temperature: -10 to +40 degreesC (standard is 20 degreesC, maximum temperature in the panel is 55 degreesC), frequency: 0(DC) to 400Hz
- Mitsubishi Electric Thermal Relay Th-T Series With 3 Elements (2E)atribut:
- Auxiliary Contact: 1a1b
- Number of elements: 3
- Type: thermal relay
- Mitsubishi Electric Thermal Relay Ms-T Seriesatribut:
- Auxiliary Contact: 1a1b
- LOBSTER (LOBTEX) Air RiveterDeskripsi:The AR011 series is a long-selling product with excellent durability.
- Mitsubishi Electric Thermal Relay TH-T Seriesatribut:
- Ambient Temperature (°C): -10 to 40 (standard temperature is 20, maximum temperature inside the panel is 55)
- Applicable Frequency (Hz): 0(DC) to 400
- Applicable wire size: Main circuit: Φ1.6, 0.75-2.5mm² , Operation circuit: Φ1.6, 0.75-2.5mm²
- Auxiliary Contact: 1a1b
- Frame: T18
- Function: Trip free, operation indication (lever indication), manual trip check
- Length (mm): 55
- Mass (kg): 0.11
- Minimum Applicable Load: 20V 5mA
- Open thermal Current (A) : 2
- Pollution Degree (Environment to Use): 3
- Power Consumption (VA): Settling: min 0.8, max 1.8
- Rated Impulse Withstand Voltage (kV): 6
- Rated Insulation Voltage (V): 690
- Screw Size: Main circuit terminal: M3.5, Auxiliary terminal: M3.5
- Size: Crimp terminal: Main circuit/1.25-3.5 to 2-3.5, 5.5-S3, Operation circuit/1.25-3.5 to 2-3.5
- Standard: JIS C8201-4-1, IEC60947-4-1, EN IEC60947-4-1, BS EN60947-4-1, DIN EN60947-4-1(VDE0660-102)
- Thickness (mm): 76.5
- Type: TH-T
- Type of Resetting: (Thermal relay) Manual reset type
- Vibration Resistance: 10 to 55Hz 19.6m/s²
- Vibration Resistance (m/s²): 19.6(10 to 55Hz)
- Width (mm): 45
- Mitsubishi Electric Electromagnetic Contactor S-T Series (Irreversible) (Kontaktor Magnet)atribut:
- Operating Method: Irreversible
- Rated Insulation Voltage (V) : 690
- Fuji Electric Electromagnetic Contactor Standard Type (Kontaktor Magnet)Deskripsi:The SC series is a range of long service-life and high-performance contactors. SC-03 to SC-N3 smallframe contactors provide snap-on fitting of numerous optional units, such as auxiliary contact blocks, coil surge suppressors, and operation counters. Field modifications are quick and easy.atribut:
- Electrical Durabiity: Up to 2.000.000 operations
- Mechanical Durabilty: Up to 10.000.000 operations
- Standard: IEC 60947-4-1
- 70Mai Kamera DasborDeskripsi:70mai Dash Cam A810 Set Front 4K 2160P Rear HDR 1080P GPS Night VisionMenetapkan Standar Baru untuk Kualitas Video :Didukung oleh sensor gambar Sony Starvis 2IMX678 terbaru, 4K A810 menghadirkan rekaman berkualitas sinematik yang merekam setiap detail di jalan dengan kejernihan tingkat berikutnya.Framerate tinggi 60FPS*/25FPS menghasilkan gambar yang lebih halus secara efektif untuk mencegah terjadinya hasil yang buram. Ini terutama membantu menangkap plat nomor dan rambu-rambu jalan selama mengemudi dengan kecepatan tinggi.Penglihatan Malam yang Luar Biasa :meningkatkan sensor, aperture besar, dan tambahan baru dari HDR, 4K A810 berjalan di atas dan di luar saat merekam di malam hari.Perekaman Belakang HDR yang Ditingkatkan :Dengan penambahan algoritma HDR, 70mai telah mengambil perekaman belakang selangkah lebih maju. Dibandingkan dengan kamera belakang sebelumnya, kamera belakang yang baru dikembangkan menonjol pada eliminasi noise. Saturasi warna dan keseimbangan eksposur. Bahkan dapat memilih detail gambar di malam hari dengan pencahayaan yang lebih kompleks, mengembalikan tampilan belakang keTingkat realitas maksimalAi Deteksi Gerakan:Dengan algoritma canggih yang menghitung jarak dan niat seseorang, A810 mengaktifkan perekaman ketika mengidentifikasi seseorang sebagai ancaman potensial.
- LINGDU Dash CamDeskripsi:Kamera Dashboard LINGDU D200 memiliki teknologi HDR untuk melakukan perekaman video hingga resolusi Ultra HD 2K (kamera depan) + 720P (kamera belakang). D200 dapat menghasilkan tajam dan jernih bahkan pada saat malam hari, serta membantu menjaga bukti yang penting dalam kasus terjadi tabrakan.Kamera dashboard memiliki fitur loop recording, untuk penghematan ruang penyimpanan. G-Sensor yang telah didesain untuk mendeteksi guncangan dan tabrakan pada kamera depan. Saat G-Sensor bekerja, file video saat itu akan otomatis terkunci sebagai file darurat dan tidak akan terhapus secara berkala. Fitur parking mode dapat merekam secara berkala selama 24 jam. Fitur ini membutuhkan high end hardwire kit tambahan agar dashcam langsung terhubung dengan aki mobil.Isi box:- Kamera depan + Kamera belakang - 1 x Micro USB Power Cable (3,5M/12Ft) - 2 x Electrostatic Film - 1 x Pry Tool - 5 x Cable Clips - 1 x User Manualatribut:
- USB interface: Type-C
- Fuji Electric Thermal Overload Relay TR-5-1N/3atribut:
- Compatible for: Series SC-4-0, SC-4-1, SC-5-1
Daftar Harga thermal overload Terbaru October 2026
| Schneider Electric TeSys LRD Thermal Overload Relays (Relai Beban Lebih) | Rp559.900 |
| Chint Thermal Overload Relay (TOR) | Rp189.900 |
| Mitsubishi Electric Overload protection type thermal relay TH-T series | Rp2.399.900 |
| Fuji Electric Thermal Overload Relay TR-ON/3 | Rp329.900 |
| LOBSTER(LOBTEX) Pneumatic Riveter | Rp6.899.900 |
| Mitsubishi Electric Thermal Relay Th-T Series With Wiring Rationalization Terminal | Rp729.900 |
| Fuji Electric Thermal Overload Relay | Rp269.900 |
| Mitsubishi Electric Thermal Relay Ms-N Series | Rp1.899.900 |
| Mitsubishi Electric Thermal Relay Th-T Series With 3 Elements (2E) | Rp1.199.900 |
| Mitsubishi Electric Thermal Relay Ms-T Series | Rp569.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5xP104050213-138.jpg)
/epP109165529-1.jpg)


%20Pneumatic%20Riveter/P102628931-3.jpg)



/2gP105914088-1.jpg)

/71P103103253-789.jpg)
%20Air%20Riveter/dqP107131494-1.jpg)

%20(Kontaktor%20Magnet)/h1P105901613-1.jpg)
/P102040379-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)